Motion
CF6BUUR
Crowned Cam Follower - 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #00148635
MFR #CF6BUUR
Price$65.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #00148635
MFR #CF6BUUR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.04/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    16
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    8 mm
  • Thread Size
    M6 x 1
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006401
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3660 N
  • Radial Static Load Capacity
    3650 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557006401

Overview

Mfr description
CF 6 BUUR CAM FOLLOWER
  • Standard cam followers are the basic style and suit a wide range of applications
  • Sealed type with crowned outer ring
  • Easy lubrication with oil supplied from the stud head with a hexagon socket design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text