Motion
1616155001

MCGILL
1616155001

MCFR 16 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148637
MFR #1616155001
Price$158.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1616155001

MCFR 16 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148637
MFR #1616155001

Mfr description
MCFR-16SB CAM FOLL
  • Metric stud type cam follower Crowned outside diameter Retained (caged) needle rolling elements Hex hole LUBRI-DISC® seal Jam nuts and lube fitting included
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.90/each

Specifications

Dimensions

  • Roller Diameter  
    16
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Size
    M6X1
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFR 16 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166014858
  • Max Rpm
    19500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1950 lbf
  • Radial Static Load Capacity
    528 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    Standard
  • UPC_NO
    726166014858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)