Motion
1616153100

MCGILL
1616153100

MCFR 16 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148641
MFR #1616153100
Price$181.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1616153100

MCFR 16 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148641
MFR #1616153100

Mfr description
MCFR-16BX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Retained (caged) needle rolling elements Hex hole Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.27/each

Specifications

Dimensions

  • Roller Diameter  
    16
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Size
    M6X1
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    MCFR 16 BX
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166014810
  • Max Rpm
    19500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    771 lbf
  • Radial Static Load Capacity
    528 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166014810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)