Motion
1619013100

MCGILL
1619013100

MCF 19 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148660
MFR #1619013100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1619013100

MCF 19 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148660
MFR #1619013100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCF 19 BX CAM FOLLOWER
  • Metric stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Open
  • Head Type
    Hex Hole
  • Thread Size
    M8x1.25
  • Radial Dynamic Load Capacity
    1500 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Max Rpm
    10500 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCF 19 BX
  • Manufacturer Upc Number
    726166015237
  • UPC_NO
    726166015237
  • Weight
    0.10 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text