Motion
MCR-19-SB
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length
MI ITEM #00148677
MFR #MCR-19-SB
Price$70.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 mm Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, 20 mm Stud Length
MI ITEM #00148677
MFR #MCR-19-SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.82/each

Specifications

Dimensions

  • Roller Diameter  
    19 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Stud Length  
    20 mm
  • Thread Length
    10 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    4600 lbs

Overview

Mfr description
MCR-19-SB METRIC CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text