Motion
KRVE22-PP
Crowned Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
MI ITEM #00148705
MFR #KRVE22-PP
Price$232.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed
MI ITEM #00148705
MFR #KRVE22-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$232.33/each

Specifications

Dimensions

  • Roller Diameter  
    22 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Size
    M10x1
  • Weight
    0.13 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802428278
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6200 N
  • Radial Static Load Capacity
    9200 N
  • Roller Shape
    Crowned
  • Stud Type
    Eccentric
  • UPC_NO
    4012802428278

Overview

Mfr description
KRVE22-PP-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text