Motion
1622035100

MCGILL
1622035100

MCFE 22 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148712
MFR #1622035100
List Price$637.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1622035100

MCFE 22 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148712
MFR #1622035100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$637.21/each for your price

Overview

Mfr description
MCFE-22SBX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Eccentric bushing configuration Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    MCF - Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    M10x1
  • Radial Dynamic Load Capacity
    1765 lbf
  • Radial Static Load Capacity
    2338 lbf
  • Max Rpm
    9000 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCFE 22 SBX
  • Manufacturer Upc Number
    726166113018
  • UPC_NO
    726166113018
  • Weight
    0.09 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text