Motion
MCR-22-SBC
Crowned Cam Follower - MCR Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia
MI ITEM #00148721
MFR #MCR-22-SBC
List Price$109.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MCR Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia
MI ITEM #00148721
MFR #MCR-22-SBC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$109.64/each for your price

Overview

Mfr description
MCR-22-SBC METRIC CAM FOLL

Specifications

  • Dynamic Load Capacity
    5700 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    6500 N
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1 mm
  • Series
    MCR
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text