Motion
1622153100

MCGILL
1622153100

MCFR 22 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148722
MFR #1622153100
Price$167.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1622153100

MCFR 22 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148722
MFR #1622153100

Mfr description
MCFR-22BX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Retained (caged) needle rolling elements Hex hole Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.49/each

Specifications

Dimensions

  • Roller Diameter  
    22
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Size
    M10x1
  • Weight
    0.16 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFR 22 BX
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166016951
  • Max Rpm
    13500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    1360 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    Standard
  • UPC_NO
    726166016951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)