Motion
1622012100

MCGILL
1622012100

Flat Cam Follower-Slotted Head - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00148742
MFR #1622012100
List Price$887.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1622012100

Flat Cam Follower-Slotted Head - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00148742
MFR #1622012100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$887.92/each for your price

Overview

Mfr description
MCF-22AX CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Max Rpm
    9000 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    Stud End
  • Manufacturer Upc Number
    726166016012
  • UPC_NO
    726166016012
  • Weight
    0.10 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text