Specifications
Dimensions
- Roller Diameter22
- Roller Width12 mm
- Stud Diameter10 mm
- Thread SizeM10x1.25
- Weight0.14 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeOpen
- Finish CoatingBlack Oxide Finish
- Head TypeHex Hole
- Lubrication Hole LocationNone
- Manufacturer Catalog NumberMCFR 22A BX
- Manufacturer Product Page
- Manufacturer Upc Number726166016791
- Max Rpm13500 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity1169 lbf
- Radial Static Load Capacity1360 lbf
- Roller MaterialBearing Steel
- Roller ShapeFlat
- SeriesMetric CAMROL (MCF)
- Stud TypeMCF - Stud
- UPC_NO726166016791
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)