Motion
MCRV-26-SB
Crowned Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
MI ITEM #00148764
MFR #MCRV-26-SB
Your Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 23 mm Stud Length
MI ITEM #00148764
MFR #MCRV-26-SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$96.96/each(List $111.51)

Overview

Mfr description
MCRV-26-SB METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1
  • Overall Length
    36 mm
  • Radial Static Load Capacity
    12900 N
  • Weight
    65 g
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text