Motion
MCRV-26-BC
Crowned & Flat Cam Follower - MCRV Series, 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia
MI ITEM #00148766
MFR #MCRV-26-BC
List Price$107.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MCRV Series, 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia
MI ITEM #00148766
MFR #MCRV-26-BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.77/each for your price

Overview

Mfr description
MCRV-26-BC METRIC CAM FOLL

Specifications

  • Dynamic Load Capacity
    8600 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    12900 N
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1 mm
  • Series
    MCRV
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text