Motion
MCRV-30-SB
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length
MI ITEM #00148828
MFR #MCRV-30-SB
Your Price$97.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length
MI ITEM #00148828
MFR #MCRV-30-SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$97.39/each(List $133.78)

Overview

Mfr description
MCRV-30-SB METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    13 mm
  • Thread Size
    M12 x 1.5
  • Overall Length
    40 mm
  • Radial Static Load Capacity
    19000 N
  • Weight
    95 g
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text