Motion
1630013100

MCGILL
1630013100

MCF 30 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148831
MFR #1630013100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1630013100

MCF 30 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148831
MFR #1630013100

Mfr description
MCF-30BX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    30
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Size
    M12x1.5
  • Weight
    0.26 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCF 30 BX
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166018603
  • Max Rpm
    6400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2491 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166018603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)