Motion
MCRV-30-SBE
Crowned & Flat Cam Follower - MCRV Series, 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia
Mi Item #00148836
MFR #MCRV-30-SBE
Price$165.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MCRV Series, 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia
Mi Item #00148836
MFR #MCRV-30-SBE

Mfr description
MCRV-30-SBE METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.19/each

Specifications

Dimensions

  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    13 mm
  • Thread Size
    M12 x 1.5 mm

Details

  • Dynamic Load Capacity
    12200 N
  • Product Type
    Crowned & Flat Cam Followers
  • Series
    MCRV
  • Static Load Capacity
    19000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)