Motion
MCRV-32-SB
Crowned Cam Follower - 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length
MI ITEM #00148862
MFR #MCRV-32-SB
Price$141.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length
MI ITEM #00148862
MFR #MCRV-32-SB

Mfr description
MCRV-32-SB METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.17/each

Specifications

Dimensions

  • Overall Length
    40 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Stud Length  
    25 mm
  • Thread Length
    13 mm
  • Thread Size
    M12 x 1.5
  • Weight
    105 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    19000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)