Motion
1632155101

MCGILL
1632155101

MCFR 32 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148881
MFR #1632155101
Price$308.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1632155101

MCFR 32 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00148881
MFR #1632155101

Mfr description
MCFR-32SBX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Retained (caged) needle rolling elements Hex hole LUBRI-DISC® seal Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.15/each

Specifications

Dimensions

  • Roller Diameter  
    32
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Size
    M12x1.5
  • Weight
    0.28 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFR 32 SBX
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166019884
  • Max Rpm
    9600 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9600 lbf
  • Radial Static Load Capacity
    1810 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    Standard
  • UPC_NO
    726166019884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)