Motion
1632153100

MCGILL
1632153100

MCFR 32 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148883
MFR #1632153100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1632153100

MCFR 32 BX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 32 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148883
MFR #1632153100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCFR-32BX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Retained (caged) needle rolling elements Hex hole Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    MCF - Stud
  • Closure Type
    Open
  • Head Type
    Hex Hole
  • Thread Size
    M12x1.5
  • Radial Dynamic Load Capacity
    1542 lbf
  • Radial Static Load Capacity
    1810 lbf
  • Max Rpm
    9600 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCFR 32 BX
  • Manufacturer Upc Number
    726166019808
  • UPC_NO
    726166019808
  • Weight
    0.70 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text