Motion
MCRV-35-SB
Crowned Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.50 mm Stud Length
Mi Item #00148901
MFR #MCRV-35-SB
Price$156.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.50 mm Stud Length
Mi Item #00148901
MFR #MCRV-35-SB

Mfr description
MCRV-35-SB METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.10/each

Specifications

Dimensions

  • Overall Length
    52 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Stud Length  
    32.50 mm
  • Thread Length
    17 mm
  • Thread Size
    M16 × 1.5
  • Weight
    184 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    35000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)