Motion
1635030001

MCGILL
1635030001

Crowned Cam Follower-Slotted Head - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 33 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00148907
MFR #1635030001
List Price$1,341.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1635030001

Crowned Cam Follower-Slotted Head - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 33 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00148907
MFR #1635030001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,341.71/each for your price

Overview

Mfr description
MCFE-35 CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Max Rpm
    4200 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    Stud End
  • Manufacturer Upc Number
    726166110758
  • UPC_NO
    726166110758
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text