Motion
1635161101

MCGILL
1635161101

Flat Cam Follower-Slotted Head - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 33 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00148929
MFR #1635161101
Price$1,314.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1635161101

Flat Cam Follower-Slotted Head - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 33 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00148929
MFR #1635161101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,314.39/each

Specifications

Dimensions

  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Upc Number
    726166099251
  • Max Rpm
    6300 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166099251

Overview

Mfr description
MCFRE-35SX CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text