Motion
1640015001

MCGILL
1640015001

MCF 40 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148937
MFR #1640015001
Price$345.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1640015001

MCF 40 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00148937
MFR #1640015001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$345.37/each

Specifications

Dimensions

  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Size
    M18x1.5
  • Weight
    0.67 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCF 40 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166021313
  • Max Rpm
    3300 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4366 lbf
  • Radial Static Load Capacity
    7239 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166021313

Overview

Mfr description
MCF-40SB CAM FOLL
  • Metric stud type cam follower Crowned outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Jam nuts and lube fitting included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text