Motion
MCRV-40-BC
Crowned & Flat Cam Follower - MCRV Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia
MI ITEM #00148942
MFR #MCRV-40-BC
List Price$178.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MCRV Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia
MI ITEM #00148942
MFR #MCRV-40-BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.39/each for your price

Overview

Mfr description
MCRV-40-BC METRIC CAM FOLL

Specifications

  • Dynamic Load Capacity
    21000 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    39500 N
  • Thread Length
    19 mm
  • Thread Size
    M18 x 1.5 mm
  • Series
    MCRV
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text