Motion
MCR-40-SB
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.50 mm Stud Length
MI ITEM #00148959
MFR #MCR-40-SB
Your Price$141.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 36.50 mm Stud Length
MI ITEM #00148959
MFR #MCR-40-SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$141.31/each(List $193.16)

Overview

Mfr description
MCR-40-SB METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    19 mm
  • Radial Static Load Capacity
    20400 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text