Motion
1647015001

MCGILL
1647015001

MCF 47 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00149004
MFR #1647015001
Price$463.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1647015001

MCF 47 SB Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00149004
MFR #1647015001

Mfr description
MCF-47SB CAM FOLL
  • Metric stud type cam follower Crowned outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.06/each

Specifications

Dimensions

  • Roller Diameter  
    47
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Size
    M20x1.5
  • Weight
    1.01 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCF 47 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166022600
  • Max Rpm
    2600 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2600 lbf
  • Radial Static Load Capacity
    10499 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    Standard
  • UPC_NO
    726166022600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)