Motion
1647015101

MCGILL
1647015101

MCF 47 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149006
MFR #1647015101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1647015101

MCF 47 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149006
MFR #1647015101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCF-47SBX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    M20x1.5
  • Radial Dynamic Load Capacity
    2600 lbf
  • Radial Static Load Capacity
    10499 lbf
  • Max Rpm
    2600 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCF 47 SBX
  • Manufacturer Upc Number
    726166022631
  • UPC_NO
    726166022631
  • Weight
    1.02 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text