Motion
1647013100

MCGILL
1647013100

Flat Cam Follower-Hex Head - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00149008
MFR #1647013100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1647013100

Flat Cam Follower-Hex Head - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Open, Chrome Steel Material
MI ITEM #00149008
MFR #1647013100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCF-47BX CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Max Rpm
    2600 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    726166022570
  • Weight
    0.90 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text