Motion
1647035001

MCGILL
1647035001

Crowned Cam Follower-Hex Head - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00149014
MFR #1647035001
Price$545.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1647035001

Crowned Cam Follower-Hex Head - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00149014
MFR #1647035001

Mfr description
MCFE-47SB CAM FOLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$545.60/each

Specifications

Dimensions

  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    726166104801
  • Max Rpm
    2600 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    726166104801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)