Motion
1647035101

MCGILL
1647035101

MCFE 47 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149018
MFR #1647035101
Price$712.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1647035101

MCFE 47 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149018
MFR #1647035101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$712.71/each

Specifications

Dimensions

  • Roller Diameter  
    47
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Size
    M20x1.5
  • Weight
    0.91 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    MCFE 47 SBX
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166022679
  • Max Rpm
    2600 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5776 lbf
  • Radial Static Load Capacity
    10499 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166022679

Overview

Mfr description
MCFE-47SBX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Eccentric bushing configuration Jam nuts and lube fitting included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text