Motion
MCR-47-SB
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
Mi Item #00149025
MFR #MCR-47-SB
Price$215.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
Mi Item #00149025
MFR #MCR-47-SB

Mfr description
MCR-47-SB METRIC CAM FOLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.48/each

Specifications

Dimensions

  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Stud Length  
    40.50 mm
  • Thread Length
    21 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    32000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)