Motion
1647153100

MCGILL
1647153100

Flat Cam Follower-Hex Head - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Open, Chrome Steel Material
Mi Item #00149028
MFR #1647153100
Price$1,807.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1647153100

Flat Cam Follower-Hex Head - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Open, Chrome Steel Material
Mi Item #00149028
MFR #1647153100

Mfr description
MCFR-47BX CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,807.65/each

Specifications

Dimensions

  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Weight
    0.90 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Max Rpm
    3900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166023171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)