Motion
MCR-47-SE
Crowned & Flat Cam Follower - MCR Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia
MI ITEM #00149033
MFR #MCR-47-SE
List Price$246.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MCR Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia
MI ITEM #00149033
MFR #MCR-47-SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.90/each for your price

Overview

Mfr description
MCR-47-SE METRIC CAM FOLL

Specifications

  • Dynamic Load Capacity
    19500 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    32000 N
  • Thread Length
    21 mm
  • Thread Size
    M20 x 1.5 mm
  • Series
    MCR
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text