Motion
MCRV-52-SBEC
Crowned & Flat Cam Follower - MCRV Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia
Mi Item #00149085
MFR #MCRV-52-SBEC
Price$276.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MCRV Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia
Mi Item #00149085
MFR #MCRV-52-SBEC

Mfr description
MCRV-52-SBECMETRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.67/each

Specifications

Dimensions

  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    M20 x 1.5 mm

Details

  • Dynamic Load Capacity
    28000 N
  • Product Type
    Crowned & Flat Cam Followers
  • Series
    MCRV
  • Static Load Capacity
    59000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)