Motion
MCR-52-SB
Crowned Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
MI ITEM #00149091
MFR #MCR-52-SB
Your Price$213.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.50 mm Stud Length
MI ITEM #00149091
MFR #MCR-52-SB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$213.24/each(List $245.23)

Overview

Mfr description
MCR-52-SB METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    21 mm
  • Radial Static Load Capacity
    32000 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text