Motion
MCRV-62-SB
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
Mi Item #00149138
MFR #MCRV-62-SB
Price$271.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
Mi Item #00149138
MFR #MCRV-62-SB

Mfr description
MCRV-62-SB METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.43/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    49.50 mm
  • Thread Length
    25 mm
  • Thread Size
    M24 x 1.5
  • Weight
    830 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    91000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)