Motion
1662035001

MCGILL
1662035001

Crowned Cam Follower-Hex Head - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 50 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00149147
MFR #1662035001
Price$1,391.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1662035001

Crowned Cam Follower-Hex Head - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 50 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00149147
MFR #1662035001

Mfr description
MCFE-62SB CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.67/each

Specifications

Dimensions

  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    726166095048
  • Max Rpm
    2100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    726166095048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)