Motion
1662031101

MCGILL
1662031101

Flat Cam Follower-Slotted Head - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 50 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00149149
MFR #1662031101
Price$2,699.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1662031101

Flat Cam Follower-Slotted Head - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 50 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00149149
MFR #1662031101

Mfr description
MCFE-62SX CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,699.43/each

Specifications

Dimensions

  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Stud End
  • Max Rpm
    2100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166087180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)