Motion
1662150000

MCGILL
1662150000

MCFR 62 Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149157
MFR #1662150000
List Price$2,166.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1662150000

MCFR 62 Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149157
MFR #1662150000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,166.15/each for your price

Overview

Mfr description
MCFR-62 CAM FOLL
  • Metric stud type cam follower Crowned outside diameter Retained (caged) needle rolling elements Slot hole Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    MCF - Stud
  • Closure Type
    Open
  • Head Type
    Screwdriver Slot
  • Thread Size
    M24x1.5
  • Radial Dynamic Load Capacity
    5931 lbf
  • Radial Static Load Capacity
    10409 lbf
  • Max Rpm
    3100 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud End, Stud Side
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCFR 62
  • Manufacturer Upc Number
    726166025236
  • UPC_NO
    726166025236
  • Weight
    2.01 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text