Motion
MCR-62
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 62 mm Roller Dia, 24 mm Roller Width, 24 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00149158
MFR #MCR-62
List Price$297.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Metric Cam Follower-Slotted Head Roller - MCR Series, 62 mm Roller Dia, 24 mm Roller Width, 24 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #00149158
MFR #MCR-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.27/each for your price

Overview

Mfr description
MCR-62 METRIC CAM FOLL
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    30500 N
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Static Load Capacity
    53000 N
  • Stud Type
    Single Row
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Thread Length
    25 mm
  • Thread Size
    M24x1.5
  • Radial Dynamic Load Capacity
    30500 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    25
  • Series
    MCR
  • OEM Part Number
    MCR-62
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MCR-62
  • Manufacturer Upc Number
    651041185791
  • UPC_NO
    651041185791
  • Weight
    1.80176211453744 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Metric stud type cam follower Crowned outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text