Motion
MCR-62-SB
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
MI ITEM #00149160
MFR #MCR-62-SB
List Price$312.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
MI ITEM #00149160
MFR #MCR-62-SB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$312.14/each for your price

Overview

Mfr description
MCR-62-SB METRIC CAM FOLL

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    25 mm
  • Thread Size
    M24 x 1.5
  • Overall Length
    80 mm
  • Radial Static Load Capacity
    53000 N
  • Weight
    818 g
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text