Motion
1662152201

MCGILL
1662152201

MCFR 62A S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149196
MFR #1662152201
List Price$888.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1662152201

MCFR 62A S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, 49.5 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149196
MFR #1662152201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.47/each for your price

Overview

Mfr description
MCFR-62AS CAM FOLL
  • Metric stud type cam follower Crowned outside diameter Retained (caged) needle rolling elements Slot hole LUBRI-DISC® seal Asian dimensional standard Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    MCF - Stud
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    M24x1.5
  • Radial Dynamic Load Capacity
    5931 lbf
  • Radial Static Load Capacity
    10409 lbf
  • Max Rpm
    3100 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud End, Stud Side
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCFR 62A S
  • Manufacturer Upc Number
    726166025458
  • UPC_NO
    726166025458
  • Weight
    1.97 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text