Motion
MCR-72-SEC
Crowned & Flat Cam Follower - MCR Series, 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia
MI ITEM #00149250
MFR #MCR-72-SEC
Price$384.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Cam Follower - MCR Series, 72 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia
MI ITEM #00149250
MFR #MCR-72-SEC

Mfr description
MCR-72-SEC METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.43/each

Specifications

Dimensions

  • Roller Diameter  
    72 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Thread Length
    25 mm
  • Thread Size
    M24 x 1.5 mm

Details

  • Dynamic Load Capacity
    30500 N
  • Product Type
    Crowned & Flat Cam Followers
  • Series
    MCR
  • Static Load Capacity
    53000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)