Specifications
Dimensions
- Roller Diameter80
- Roller Width35 mm
- Stud Diameter30 mm
- Thread SizeM30x1.5
- Weight4.08 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeSealed
- Finish CoatingBlack Oxide Finish
- Head TypeHex Hole
- Lubrication Hole LocationStud Side
- Manufacturer Catalog NumberMCF 80 SBX
- Manufacturer Product Page
- Manufacturer Upc Number726166027452
- Max Rpm1500 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity14420 lbf
- Radial Static Load Capacity22999 lbf
- Roller MaterialBearing Steel
- Roller ShapeFlat
- SeriesMetric CAMROL (MCF)
- Stud TypeMCF - Stud
- UPC_NO726166027452
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)