Motion
1680031501

MCGILL
1680031501

MCFE 80 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00149298
MFR #1680031501
Price$5,239.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1680031501

MCFE 80 SBX Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00149298
MFR #1680031501

Mfr description
MCFE-80SBX CAM FOLL
  • Metric stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Eccentric bushing configuration Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,239.02/each

Specifications

Dimensions

  • Roller Diameter  
    80
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Thread Size
    M30x1.5
  • Weight
    3.75 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    MCFE 80 SBX
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166086220
  • Max Rpm
    1500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14420 lbf
  • Radial Static Load Capacity
    22999 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Metric CAMROL (MCF)
  • Stud Type
    MCF - Stud
  • UPC_NO
    726166086220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)