Motion
MCR-80-SB
Crowned Cam Follower - MCR Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia
MI ITEM #00149307
MFR #MCR-80-SB
List Price$445.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MCR Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia
MI ITEM #00149307
MFR #MCR-80-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$445.97/each for your price

Overview

Mfr description
MCR-80-SB METRIC CAM FOLL

Specifications

  • Dynamic Load Capacity
    45000 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    85000 N
  • Thread Length
    32 mm
  • Thread Size
    M30 x 1.5 mm
  • Series
    MCR
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text