Motion
MCR-80-E
Crowned Cam Follower - MCR Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia
Mi Item #00149318
MFR #MCR-80-E
Price$473.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MCR Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia
Mi Item #00149318
MFR #MCR-80-E

Mfr description
MCR-80-E METRIC CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.67/each

Specifications

Dimensions

  • Roller Diameter  
    80 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    32 mm
  • Thread Size
    M30 x 1.5 mm

Details

  • Dynamic Load Capacity
    45000 N
  • Product Type
    Crowned & Flat Cam Followers
  • Series
    MCR
  • Static Load Capacity
    85000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)