Motion
MCRV-85-S
Crowned Cam Follower - MCRV Series, 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia
MI ITEM #00149332
MFR #MCRV-85-S
Price$535.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - MCRV Series, 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia
MI ITEM #00149332
MFR #MCRV-85-S

Mfr description
MCRV-85-S METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$535.05/each

Specifications

Dimensions

  • Roller Diameter  
    85 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    32 mm
  • Thread Size
    M30 x 1.5 mm

Details

  • Dynamic Load Capacity
    60000 N
  • Product Type
    Crowned & Flat Cam Followers
  • Series
    MCRV
  • Static Load Capacity
    142000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)