Motion
1685151001

MCGILL
1685151001

MCFR 85 S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149355
MFR #1685151001
List Price$1,319.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1685151001

MCFR 85 S Crowned & Flat Cam Followers - Metric CAMROL (MCF) Series, 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00149355
MFR #1685151001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,319.87/each for your price

Overview

Mfr description
MCFR-85S CAM FOLL
  • Metric stud type cam follower Crowned outside diameter Retained (caged) needle rolling elements Slot hole LUBRI-DISC® seal Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    MCF - Stud
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    M30x1.5
  • Radial Dynamic Load Capacity
    10495 lbf
  • Radial Static Load Capacity
    19694 lbf
  • Max Rpm
    2200 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud End, Stud Side
  • Series
    Metric CAMROL (MCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCFR 85 S
  • Manufacturer Upc Number
    726166028350
  • UPC_NO
    726166028350
  • Weight
    4.65 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text