Motion
MCR-85-SB
Crowned Cam Follower - 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length
Mi Item #00149358
MFR #MCR-85-SB
Price$535.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length
Mi Item #00149358
MFR #MCR-85-SB

Mfr description
MCR-85-SB METRIC CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$535.05/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Stud Length  
    63 mm
  • Thread Length
    32 mm
  • Thread Size
    M30 × 1.5
  • Weight
    1800 g

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    85000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)